- Product Details
Parker A4AD Dual Inlet Pressure Regulator (2-1/2")
Parker Dual Inlet Pressure Regulator. Type: A4AD. Port Size: 2-1/2(65mm). Range: 150 PSIG. The Type A4AD is a Dual Inlet Pressure Regulator capable of regulating at two different pressure set-points.
Product Details
- Stock No: GENF114
- Manufacturer: Parker
- Model: A4AD
- Serial Number: V17084
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 15
- Width (Inches): 5
- Height (Inches): 15
- Weight (LBS): 65
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Previously Used With: Ammonia Refrigeration Line
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!