Parker A4AOS Refrigerant Pressure Regulator (3/4")

Parker A4AOS Refrigerant Pressure Regulator (3/4")

The A4AOS Pressure Regulators valve's purpose is to modulate the flow of refrigerant gas or liquid to maintain constant upstream pressure as set-for despite load flections. Type: A4A0S. Port: DN20 3/4. Design Pressure(MRP): 27 BAR (400 PSIG). Temperature: -45 C to 105 C.

Product Details

  • Stock No: MGS89
  • Manufacturer: Parker
  • Model: A4AOS

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 15
  • Width (Inches): 8
  • Height (Inches): 15
  • Weight (LBS): 25
  • # of Pieces for Shipping: 1

Additional Product Details

  • Spec Sheet Available: No
  • Product Purchased From: Produce Industry

Parker A4AOS Refrigerant Pressure Regulator (3/4")


Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed