- Product Details
Parker Refrigeration 107125 TH Shut-Off Globe-T Valve (1/2")
Parker Refrigeration Globe-T Shut-Off Valve. Port Size: 1/2 FPT.
Product Details
- Stock No: MGS68
- Manufacturer: Parker Refrigeration
- Model: 107125
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 6
- Width (Inches): 3
- Height (Inches): 6
- Weight (LBS): 5
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Product Purchased From: Produce Industry
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!
















