Parker Refrigeration 107126 SW Angle Shut-Off Valve (1/2")
Parker Refrigeration SW angle shut-off valve. Size: 1/2 (13mm).
Product Details
- Stock No: MGS66
- Manufacturer: Parker Refrigeration
- Model: 107126
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 9
- Width (Inches): 3
- Height (Inches): 4
- Weight (LBS): 5
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Product Purchased From: Produce Industry
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!