Parker Refrigeration DAE-10-L Expansion Valve ( 1/2")
Unused Parker Refrigeration Expansion Valve with supplies. Model: DAE-10-L. Size: 1/2 FPT Inlet x 1/2 FPT Outlet flanged.
Product Details
- Stock No: MGS72
- Manufacturer: Parker Refrigeration
- Model: DAE-10-L
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 8
- Width (Inches): 4
- Height (Inches): 8
- Weight (LBS): 10
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Product Purchased From: Produce Industry
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!