Parker Refrigeration DAE01L Expansion Valve (1/2")
Parker Refrigeration DAE01L expansion valve, standard port. Size: 1/2 FPT inlet x 1/2 FPT outlet flanged.
Product Details
- Stock No: MGS71
- Manufacturer: Parker Refrigeration
- Model: DAE01L
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 10
- Width (Inches): 5
- Height (Inches): 10
- Weight (LBS): 5
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Product Purchased From: Produce Industry
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!