Parker RS-Hand Shut-Off Angle Valve
RS(Parker) Hand Shut-Off Angle Valve. Valve Style: Hand Shut-Off. Connection Style: Butt Weld-Weld Neck. Body Style: Angle. Maximum Operating Pressure: 400 PSIG
Product Details
- Stock No: GENF121
- Manufacturer: Parker
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 18
- Width (Inches): 7
- Height (Inches): 18
- Weight (LBS): 20
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Previously Used With: Ammonia Refrigeration Line
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!