Parker S6N Refrigerant Solenoid with RSF Strainer ( Size: 3/16" (5mm)
Parker Refrigerant Solenoid with RSF Strainer. Type: S6N. Serial No: P04201. Port Size: 3/16 in ( 5mm). Design Pressure: 300 PSIG. Parker RSF Strainer size ( 13mm (1/2).
Product Details
- Stock No: REP82
- Manufacturer: Parker
- Model: S6N
- Serial Number: P04201
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 8
- Width (Inches): 4
- Height (Inches): 5
- Weight (LBS): 10
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!