- Product Details
Parker S6N Solenoid Valve With 3-Way Valve (3/16")
Parker S6N Solenoid Valve(3/16) with 3-Way Phillips Old style valve (3/4)
Product Details
- Stock No: REP70
- Manufacturer: Parker
- Model: S6N
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 8
- Width (Inches): 5
- Height (Inches): 4
- Weight (LBS): 30
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!