- Product Details
Parker Solenoid Valve with Strainer( 2")
Parker S4A Solenoid Valve with Solenoid. The solenoid Valve is an S4A Model with, Port Size: of 50mm(2in). The strainer is a Hansen Technologies ST200 Model. Serial No: Z04F. Port Size: 50mm(2in).
Product Details
- Stock No: GENF102
- Manufacturer: Parker
- Model: S4A
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 25
- Width (Inches): 15
- Height (Inches): 15
- Weight (LBS): 40
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Previously Used With: Ammonia Refrigeration Line
- Known Issues or Problems: Visible Rust
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!