Parker SW Shut-Off Hand Globe Valve (1-1/4")
Parker Hand Shut-Off Globe Valve. Connection Type: Socket Weld. Port Size: 32mm(1-1/4).
Product Details
- Stock No: GENF125
- Manufacturer: Parker
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 7
- Width (Inches): 8
- Height (Inches): 8
- Weight (LBS): 10
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Previously Used With: Ammonia Refrigeration Line
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!