Patterson E1.5BA9A-1 Centrifugal Pump (3 HP, 60 GPM Max)

Patterson E1.5BA9A-1 Centrifugal Pump (3 HP, 60 GPM Max)

Patterson Centrifugal End Suction HVAC Pump. Pump has been repainted. Baldor Industrial Motor - HP: 3, AMPS: 4.2, Frame Size: L183T, RPM: 1760, Volts: 460, Hz: 60.
Product Details
  • Stock No: OTIS69
  • Manufacturer: Patterson
  • Model: E1.5BA9A-1
  • Serial Number: HVAC-C065819
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 60
  • Max Speed RPM: 1760
  • Impeller Diameter (inches): 5.5
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 2
  • Inlet/Outlet Type 1: ANSI Flange
  • Inlet/Outlet Flange Size (inches) 1: 4
  • Inlet/Outlet 1 # Flange Holes: 4
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 2
  • Inlet/Outlet Type 2: ANSI Flange
  • Inlet/Outlet Flange Size (inches) 2: 4
  • Inlet/Outlet 2 # Flange Holes: 4
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 3
  • Motor RPM: 1760
  • Motor Voltage: 460
  • Motor Amps: 4.2
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 182T
Dimensions:
  • Length (Inches): 49
  • Width (Inches): 28
  • Height (Inches): 32
  • Weight (LBS): 384
  • # of Pieces for Shipping: 1
Additional Product Details
Patterson E1.5BA9A-1 Centrifugal Pump (3 HP, 60 GPM Max)

Price:
$5,000
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed