PDC Conveyor

PDC Conveyor

PDC , Model 75C-ER, S/N 110, 240 volts Single Phase, 1-½ hp, Conveyor 127 in. L x 3 in. W, 85 in. H x 50 in. W x 127 in. L.

Product Details

  • Stock No: 4a.SAF001a
  • Manufacturer: Not Specified
  • Model: 75C-ER
  • Serial Number: 110

Conveyor Details

  • Conveyor Type: Miscellaneous Conveyors
  • Conveyor Width (inches): 3
  • Conveyor Length (inches): 127

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Voltage: 240
  • Motor Phases: 1

Dimensions:

  • Length (Inches): 127
  • Width (Inches): 50
  • Height (Inches): 85

Additional Product Details

PDC Conveyor
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed