Peerless 8196 ST Centrifugal Pump (10 HP)

Peerless 8196 ST Centrifugal Pump (10 HP)

Peerless Centrifugal Pump. Model: 8196 ST. S/N: 2695876-581C. Size: 1x1-1/2x8. Mat’l constr: 316 Stainless steel. Impeller dia.: 8 in. Seal option: double mechanical seals with flushing. Reliance Electric Motor, 10 hp, 3510 rpm, 230/460 V, 60 Hz, 23.4/11.7 amps, 3 phase. Inlets: (1) 1-1/2 in. dia. flanged port. Outlets: (1) 1 in. dia. flanged port. Overall dimensions 39 in. L x 1 ft. 4 in. W x 1 ft. 6 in. H.

Product Details
  • Stock No: OIP017.
  • Manufacturer: Peerless
  • Model: 8196 ST
  • Serial Number: 2695876-581C
Pump Details
  • Pump Type: Centrifugal
  • Impeller Diameter (inches): 8
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 1.5
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet 1 # Flange Holes: 4
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 1
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet 2 # Flange Holes: 4
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 10
  • Motor RPM: 3510
  • Motor Voltage: 230/460
  • Motor Amps: 23.4/11.7
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 39
  • Width (Inches): 16
  • Height (Inches): 18
Additional Product Details
Peerless 8196 ST Centrifugal Pump (10 HP)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed