Peerless Centrifugal Pump Model 8196 ST

Peerless Centrifugal Pump Model 8196 ST

Peerless Centrifugal Pump, Model 8196 ST, 316 Stainless steel. Size 1-1/2 in. x 1 in. x 8 in. with water flush double mechanical seals. Baldor Motor, S/N 37A01250, 10 hp, 1,725 rpm, 230/460 volt, 60 Hz, 26/13 amps, 3 phase . Overall Dimensions 39 in. L x 12 in. W x 15 in. H.

Product Details
  • Stock No: OIP017b.
  • Manufacturer: Peerless
  • Model: 8196 ST
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Peerless Centrifugal Pump Model 8196 ST
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed