- Product Details
Perfco Positive Displacement Pump
Perfco Positive Displacement Pump. Model: 25650-0340. S/N: 0692. Reliance Duty Master AC Motor, 2 hp, 1725 rpm. 208-230 V, 6.4-6.4 amps, 60 Hz, 3 phase. Reeves Variable Speed Module, rear ratio: 6.2 to 1, output speed: 680/68 rpm (max/min). On steel base. Portable (4) wheel set for easy maneuverability. Inlets/outlets: (2) 2 in. dia S-Line fittings. Overall dimensions: 45-1/2 in. L x 19-1/2 in. W x 29-1/2 in. H.
Product Details
- Stock No: DFPC386.4a
- Manufacturer: ITT Jabsco Pureflo
- Model: 25650-0340
- Serial Number: 692
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!