Perry Industries Rotary Powder Filler

Perry Industries Rotary Powder Filler

Perry Industries Rotary Powder Filler. Model: CMR-1. S/N 2900. All stainless steel contact and Frame construction. Continuous motion machine set-up for bottles with a maximum height of 12 in. and a diameter of 3-1/2 in. (3) Port filling wheel, (24) position vibratory funnel turret. Capacity: 200 cpm. Electrical requirements: 230V, 15 amps, 60 Hz, 3 phase. Accofil vacuumetric system for highly accurate versatile vacuum/pressure method of placing powders into ridged containers. For high speed filling of powder and granular products. Reliance Electric Filler Motor, 2 hp, 1760 rpm, 230/460 V, 7.4/3.7 amps, 60 Hz, 3 phase. Sterling/Perfection Gear Drive, 60 ratio, 29.33 rpm (final). Inlets: (1) 5-1/2 in. dia. infeed port (product), (1) 5 in. dia. infeed port (product). Outlets: (3) 2-1/2 in. L x 1/2 in. W discharge ports. Overall dimensions: 60 in. L x 48 in. W x 84 in. H. (ACN350)

Product Details

  • Stock No: FPPE085.1
  • Manufacturer: Perry
  • Model: CMR-1
  • Serial Number: 2900

Filler & Capper Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Perry Industries Rotary Powder Filler
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed