Pfaudler Piston Filler 14 Valve - 8.45 oz

Pfaudler Piston Filler 14 Valve - 8.45 oz

Pfaudler Piston Volumetric Filler. Model: RP-14, S/N: 3990. 14 head w/ Reeves Drive. 14 pistons. Filler capacity: 250 ml (8.45 oz). Speeds up to 126 bpm. Bottle or can size: 3.25 in. dia. X 2 in. H. Set for 2 in. H only, but volume can be adjusted. Pistons have 1/2 in. stroke x 1-3/4 in. dia. Centers between valves: 6 in. All contact parts stainless steel, except for change parts. Carbon steel Frame. Includes electric motor and gear reducer.(H14)(XMR87a).

Product Details

  • Stock No: IMS5401.20
  • Manufacturer: Pfaudler
  • Model: RP-14
  • Serial Number: 3990

Filler & Capper Details

  • Filler/Capper Type: Pressure Filler
  • Inline/Rotary: Rotary
  • Capacity per minute: 126
  • # of Heads: 14
  • Cap Hopper Included: No
  • Cap Chute Included: No
  • Includes Capper? No

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1

Dimensions:

Additional Product Details

Pfaudler Piston Filler 14 Valve - 8.45 oz
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed