Philadelphia Mixers Pneumatic Stainless Steel Mixer - 2 HP

Philadelphia Mixers Pneumatic Stainless Steel Mixer - 2 HP

Philadelphia Mixers Stainless Steel Pneumatic Mixer. Model: PGA-6-2. This portable, variable speed, clamp on mixer is powered by a pneumatic motor and gear drive which provides maximum torque output, reduces heat build-up and allows for spark free operation. Pneumatic motor: 2.0 hp, 1750 rpm. Gear drive ratio: 5:1. Final rpm: 350. Impeller diameter: 12-1/2 in. Air inlet: (1) 3/8 in. push on air hose fittings. Shaft dimensions: 4 ft. L x 1-1/4 in. diameter. Overall dimensions: 1 ft. 9-1/4 in. L x 1 ft. 1/2 in. W x 5 ft. 3-5/8 in. H. (ACN32)

Product Details

  • Stock No: DBGV324.1a
  • Manufacturer: Philadelphia Mixers
  • Model: PGA-6-2
  • Serial Number: 91AKG0819

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Philadelphia Mixers Pneumatic Stainless Steel Mixer - 2 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed