- Product Details
Phillips F3105 Horizontal Ammonia Surge Drum (25in X 62in. 350 Gallons)
Phillips F3105 Horizontal Ammonia Surge Drum (25in x 62in. 350 Gallons) Serial Number: 1679. Tank National Board Number: 1679. Tank Estimated Capacity (Gallons): 350. Tank MAWP (PSI @ Temp): 250 PSI @ 650F. Previous Refrigerant was Ammonia (R717 | NH3). Manufactured in 1980. Shipping Dimensions (Inches): 62 x 25 x 62. 2000 LB
Product Details
- Stock No: HAIN304
- Manufacturer: Phillips
- Model: F3105
- Serial Number: 1679
Tank Details
- Refrigeration Tank Type: Surge Drum
- Tank Orientation: Horizontal
- Tank Diameter (Inches): 25
- Tank Length (Inches): 62
- Tank Estimated Capacity (Gallons): 350
- Tank National Board Number: 1679
- Tank MAWP (PSI at temp): 250 PSI @ 650F
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 62
- Width (Inches): 25
- Height (Inches): 62
- Weight (LBS): 2,000
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1980
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!