- Product Details
Phillips Refrigeration Disc-Type 600 Series Silent Check Valve (3")
Phillips Refrigeration 600 series silent check valve. Size: 3. Model: 600-SB11-01.
Product Details
- Stock No: MGS87
- Manufacturer: Phillips Refrigeration
- Model: 600-SB11-01
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 5
- Width (Inches): 5
- Height (Inches): 3
- Weight (LBS): 4
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Product Purchased From: Produce Industry
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!