Pick-Up Hopper- 25 Gallon

Pick-Up Hopper- 25 Gallon

Pick-Up Hopper- 25 Gallon. 3-Leg support. Filtration capability. Inlets: (1) 10 in. dia. infeed port. Outlets: (1) 2-1/2 in. dia. discharge port. Overall dimensions: 34 in. L x 27 in. W x 51-1/2 in. H.

Product Details

  • Stock No: SNPM138.a
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 34
  • Width (Inches): 27
  • Height (Inches): 51.5

Additional Product Details

Pick-Up Hopper- 25 Gallon

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed