Pipe Junction for Screw Auger Conveyor

Pipe Junction for Screw Auger Conveyor

Pipe Junction for Screw Auger Conveyor. Rectangular inlet flange: 17 in. square OD / 12 in. square ID. Pipe flanges: 11 in. OD / 6 in. ID and 13.5 in. OD / 8 in. ID. Overall dimensions: 3 ft. 1.5 in. L x 1 ft. 5 in. W x 1 ft. 1.5 in. H.

Product Details

  • Stock No: HGPS290.a
  • Manufacturer: Not Specified

Conveyor Details

  • Conveyor Type: Screw Conveyor

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 37.5
  • Width (Inches): 17
  • Height (Inches): 13.5

Additional Product Details

Pipe Junction for Screw Auger Conveyor
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed