Pitco Frialator Deep Fryer

Pitco Frialator Deep Fryer

Pitco Frialator Deep Fryer. Model: E18BSS-HHOV. S/N: EO1FC015872. Unit specifications: 24.0 kW, 480 V, 60 Hz, 3 phase. Oil sump tank dimensions: 1 ft. 9 in. L x 1 ft. 6 in. W x 9 in. H. Capacity: 13 gallons (High level oil), 10 gallons (Low level oil). Visual Oil level indicator. 1-1/2 in FNPT oil drain. Fryer Basket: 1 ft. 5 in. L x 1 ft. 5 in. W x 5-1/2 in. H. Watlow Temperature Controller. Limit Control Reset Button. Overall dimensions: 3 ft. 2 in. L x 1 ft. 8 in. W x 3 ft. 9 in. H.
Product Details
  • Stock No: SGM4046.4
  • Manufacturer: Pitco
  • Model: E18BSS-HHOV
  • Serial Number: EO1FC015872
Previous Refrigerant
Motor Details
  • Motor Horsepower(HP): 32
  • Motor Voltage: 480
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 38
  • Width (Inches): 20
  • Height (Inches): 45
Additional Product Details
Pitco Frialator Deep Fryer
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed