- Product Details
Plastic Conveyor Belt - 4.5 inch wide
Plastic Conveyor Belt – 4.5 inch wide. (8) belt sections. Overall dimensions: 10 ft. L X 4 1/2 in. W x 1-1/4 in. H. Total length available : 80 ft.
Product Details
- Stock No: NOI9008
- Manufacturer: Not Specified
Conveyor Details
- Conveyor Type: Belts
- Conveyor Width (inches): 4.5
- Conveyor Length (inches): 960
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 120
- Width (Inches): 4.5
- Height (Inches): 1.25
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!













