Portable Dosmatic The Plus Fertilizer Injector Pump

Portable Dosmatic The Plus Fertilizer Injector Pump

Portable Dosmatic The Plus Fertilizer Injector Pump with 8 gallon tank and shop made cone tank. This model is designed to feed water soluble chemicals recommended and approved for injection into water and applies to a variety of applications. Water treatment chemicals can also be applied.

Product Details

  • Stock No: SWCS10.1
  • Manufacturer: Dosmatic
  • Model: DP30-2S
  • Serial Number: 98342 337

Pump Details

  • Pump Type: Other
  • Max Gallons Per Minute GPM: 30
  • Maximum Temperature (F): 100
  • Maximum Pressure MAWP (PSI): 100
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 1
  • Inlet/Outlet Type 1: NPT
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 0.75
  • Inlet/Outlet Type 2: NPT

Previous Refrigerant

Motor Details

Dimensions:

  • Length (Inches): 23
  • Width (Inches): 9.5
  • Height (Inches): 8
  • Weight (LBS): 8.3

Additional Product Details

Portable Dosmatic The Plus Fertilizer Injector Pump
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed