- Product Details
Portable Incline Cleated Conveyor Belt (12"W x 156"L)
Portable Incline Dump Cleated Conveyor Belt. Overall Conveyor Dimensions: 12 W x 156 L. Missing the Cleated Belt and Gear Motor.
Product Details
- Stock No: YTAB16
Conveyor Details
- Conveyor Type: Elevated/ Incline Conveyor
- Conveyor Width (inches): 12
- Conveyor Length (inches): 156
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 156
- Width (Inches): 25
- Height (Inches): 68
- Weight (LBS): 350
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Known Issues or Problems: The unit is missing the conveyor belt and motor drive.
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!