- Product Details
Portable Stainless Steel Rectangular Tank- 150 Gallon
Portable Stainless Steel Rectangular Tank- 150 Gallon. Inside straight-wall dimensions: 4 ft. L x 2 ft. 6 in. W x 2 ft. H. Inlets: (1) 3/4 in. dia. NPT, (1) 4 ft. L x 2 ft. 6 in. W product infeed. Outlet: (1) 3/4 in. dia. NPT, (1) 2 in. dia. drain port. Overall dimensions: 4 ft. 4-1/2 in. L x 2 ft. 9 in. W x 2 ft. 8-1/2 in. H.
Product Details
- Stock No: HDRG161.1
- Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!