Portersville Stainless Steel Horizontal Tank- 4,000 Gallon
Portersville Stainless Steel Horizontal Tank- 4,000 Gallon
Portersville Stainless Steel Horizontal Tank- 4,000 Gallon. S/N: 962-3. Tank is equipped with a 20 in. dia. manway, single sprayball, and a 35 in. dia. agitator blade. Product can be seen through an 8 in. sight glass. Inlets: (2) 2 in. ports, (1) 1 in. threaded female for sprayball. Outlets: (1) 2 in. dia. discharge with open/close valve. Overall dimensions: 14 ft. 6 in. L x 106 in. W x 103 in. H.
Product Details
- Product ID: 7376
- Stock No: pHDNN242.
- Manufacturer: Portersville
- Model:
- Serial Number: 962-3
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Portersville Stainless Steel Horizontal Tank- 4,000 Gallon. S/N: 962-3. Tank is equipped with a 20 in. dia. manway, single sprayball, and a 35 in. dia. agitator blade. Product can be seen through an 8 in. sight glass. Inlets: (2) 2 in. ports, (1) 1 in. threaded female for sprayball. Outlets: (1) 2 in. dia. discharge with open/close valve. Overall dimensions: 14 ft. 6 in. L x 106 in. W x 103 in. H.
- manufacturer: Portersville
- name: Portersville Stainless Steel Horizontal Tank- 4,000 Gallon
- product_id: 7376
- serial_number: 962-3
- stock_no: pHDNN242.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.