- Product Details
Precesion & Chil-Con Shell and Tube Heat Exchanger
Precision Heat & Chil-Con Shell & Tube Heat Exchanger with Surge Drum. Certified and Manufactured by Precision Heat Exchanger Co Shell & Tube. National Board: 4913. Shell Side MAWP: 300 PSI @ 200 F. -20 Min. Design Metal Temperature. 300 PSI Max @ Min Temperature. Serial No: 11691-2 Year Built: 1998. Chil-Con Surge Drum. MAWP: 350 PSI @ 200 F. MAWP: 125 PSI @ 150 F. MDMT: -20 F @ 350 PSI. MDMT: -20F @ 125 F. Serial No: 0980694A-8. OIN: 5 1087734. Year Built: 1998. Model: 00075-10096-2.
Product Details
- Stock No: NSF21.26
- Manufacturer: Precesion & Chil-Con
- Serial Number: 11691-2
Shell & Tube Details
- Tube Diameter (inches): 8
- Tube Length (inches): 60
- Tank National Board Number: 4913
- Inlets & Outlets Description: Inlet/Outlet 3 inch
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 160
- Width (Inches): 33
- Height (Inches): 33
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1998
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!