Pump Cart with Gear Drive -10 HP

Pump Cart with Gear Drive -10 HP

S.S. Pump Cart, 10hp Gearhead Motor, No Pump. Baldor 10 HP, 230/460V, 60 Hz, 3-phase.

Product Details
  • Stock No: TASP175
  • Manufacturer: Not Specified
Pump Details
  • Pump Type: Positive Displacement
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Gearhead Motor
  • Motor Horsepower(HP): 10
  • Motor Voltage: 230/460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
Additional Product Details
Pump Cart with Gear Drive -10 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed