- Product Details
Pump Drives
Pump Drive, Reliance AC Motor. SM BEIER Drive, Model 15ACCY3-41, 15 hp at Max rpm, 10 hp at Min rpm, Speed Range: 0.20-0.80, 256 TC Frame, type P, design B. Identification No. 1MQF20837-G8-WL, 230/460 volt, 60 Hz, 3 phase, 1,160 rpm, TEFC, 10 hp, 27/13.5 amps, 1.15 S.F. With final rpm between 145-580 rpm. Includes remote speed control option. Code G, 40 °C amb, duty cont. Pump: SM Beier Variator, Model 15ACCY3-41, Range 0.20-0.80.
Product Details
- Stock No: SUBF470.9-01
- Manufacturer: Not Specified
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Reliance
- Motor Horsepower(HP): 15
- Motor RPM: 1160
- Motor Voltage: 230/460
- Motor Amps: 27/13.5
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 254TC
Dimensions:
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!