Pumpex Submersible Waste Water Sump Pump

Pumpex Submersible Waste Water Sump Pump

Pumpex Submersible Waste Water Sump Pump. Model: KE155-3214. Inlets: (1) 6 in. dia. port. Outlets: (1) 6 in. dia. port. Overall dimensions: 2 ft. 6 in. L x 1 ft. 6 in. W x 3 ft. 1 in H.

Product Details
  • Stock No: KWBF032A
  • Manufacturer: Not Specified
  • Model: KE155-3214
  • Serial Number: 10210450
Pump Details
  • Pump Type: Wastewater
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 6
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 6
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 30
  • Width (Inches): 18
  • Height (Inches): 37
Additional Product Details
Pumpex Submersible Waste Water Sump Pump
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed