- Product Details
RAE Corporation RCUAC3BS15-H4 Air Cooled Condenser (10TR)
Unused RAE Corporation Air Cooled Condenser. Model: RCUAC3BS15-H4. Serial No: 05-19-135339-001-001. Power Supply: 208/60/3. Control Circuit: 115/60/1. Design Pressure(PSIG): 450 High Side, 180 Low Side. Bitzer Us, Inc Compressor(1): 15 HP, RLA: 59.6, LRA: 252. Fan Motors (1): Qty: 3, HP: 1, FLA Each: 4.6. Evap. Temperature. Range: 10F - 45F. Suitable for outdoor use. Previous Refrigerant: R-404A.
Product Details
- Stock No: ISO02
- Manufacturer: RAE Corporation
- Model: RCUAC3BS15-H4
- Serial Number: 05-19-135339-001-001
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatiable: No
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 144
- Width (Inches): 48
- Height (Inches): 72
- Weight (LBS): 2,000
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!