- Product Details
Ram Industries Electric Motor (150 HP, 3560 RPM, 230/460V)
Ram Industries High Efficiency Motor. Serial No: 7012635-01. Hp: 150, Frame: 405TS, ENCL: ODP. RPM: 3560, Volts: 230/460, Ph: 3, Hz: 60, Amps: 343/114.
Product Details
- Stock No: RWF01D
- Manufacturer: Ram Industries
- Serial Number: 7012635-01
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: RAM Industries
- Motor Horsepower(HP): 150
- Motor RPM: 3,560
- Motor Voltage: 230/460
- Motor Amps: 343
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 405TS
Dimensions:
- Length (Inches): 42
- Width (Inches): 40
- Height (Inches): 32
- Weight (LBS): 750
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2024
- Spec Sheet Available: Yes
- Previously Used With: Screw Compressor Package
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!