- Product Details
Ram Industries Electric Motor (300 HP, 3570 RPM, 460 V)
Ram Industries High Efficiency Refrigeration Electric Motor. Power Output - HP: 300, Volts: 460, Hz: 60, Ph: 60, Amps: 340, RPM, 3570. Frame: 445TS. ENCL: ODP.
Product Details
- Stock No: RBB02C
- Manufacturer: Ram Industries
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: RAM Industries
- Motor Horsepower(HP): 300
- Motor RPM: 3,570
- Motor Voltage: 460
- Motor Amps: 340
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 445TS
Dimensions:
- Length (Inches): 40
- Width (Inches): 28
- Height (Inches): 32
- Weight (LBS): 1,450
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Previously Used With: Screw Compressor Package
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!