Ram Industries Screw Compressor Motor Starter ( 250 HP, 460 Volts, 60 Hz)
Ram Industries Motors & Controls Screw Compressor Starter. Job No: 3013850, Drawing No: FZC-4250R1015. Power Supply: Volts: 460, Ph: 3, Hz: 60, Full Load Amps: 300. Max Motor: 250 HP.
Product Details
- Stock No: BRPF08B
- Manufacturer: Ram Industries
Motor Starter Details
- Motor Control Type: Compressor Motor Starters
Previous Refrigerant
Motor Details
- Motor Included? No
- # Motors: 0
- Motor Horsepower(HP): 250
- Motor Voltage: 460
- Motor Amps: 300
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Width (Inches): 40
- Height (Inches): 85
- Weight (LBS): 1,500
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Previously Used With: Screw Compressor Package
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!