Ram Industries Screw Compressor Motor Starter (250 HP)
Ram Industries screw compressor motor starter. SO #: 014019, WO #: 277183, DWG #: 208105. Manufacture Date: 8/8/2006. Control Division - Control Division: FZ42VL0.0, Type: 1, Volts: 460, Hz: 60, Ph: 3. Max Hp: 250, FLA: 283. Withstand 65kVA.
Product Details
- Stock No: HAIN103B
- Manufacturer: Ram Industries
- Serial Number: 14019
Motor Starter Details
- Motor Control Type: Compressor Motor Starters
Previous Refrigerant
Motor Details
- Motor Included? No
- # Motors: 0
- Motor Horsepower(HP): 250
- Motor Voltage: 460
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 21
- Width (Inches): 28
- Height (Inches): 65
- Weight (LBS): 1,501
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2006
- Spec Sheet Available: No
- Previously Used With: Screw Compressor Package
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!