- Product Details
Ram Industries Screw Compressor Motor Starter (300 HP)
Ram Industries Screw Compressor Motor Starter. JOB/Part No: SO007881. Drawing/Serial No: FK4300L50. Power Supply: 460 Volts, Hz: 60, Ph: 3. Largest Motor Power Supply: 300 HP, FLA 340, LRA: 2200. Total Max Power Supply: 305 HP, FLA: 350.25, Withstand: 42 KA.
Product Details
- Stock No: RBB01A
- Manufacturer: Ram Industries
- Serial Number: FK300L50
Motor Starter Details
- Compressor Motor Starter Type: Hard Motor Starter
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 24
- Width (Inches): 36
- Height (Inches): 68
- Weight (LBS): 1,100
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2023
- Spec Sheet Available: No
- Previously Used With: Frick Booster Screw Compressor Package.
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!