Ram Industries Screw Compressor Motor Starter (350 HP)
Ram Industries Motor Control Starter. Job No: 012716-2, Assembly No: MY435OY3.0, Starter Type: YDCT. Nominal Voltage: 460. Max HP: 350.
Product Details
- Stock No: NSF21.93
- Manufacturer: Ram Industries
Motor Starter Details
- Motor Control Type: Compressor Motor Starters
Previous Refrigerant
Motor Details
- Motor Included? No
- # Motors: 0
- Motor Horsepower(HP): 350
- Motor Voltage: 460
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 20
- Width (Inches): 40
- Height (Inches): 72
- Weight (LBS): 3,500
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Previously Used With: Screw Compressor Package
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!