- Product Details
Raypak Raytherm Indoor Hydronic Boiler - 66 HP
1996 Raypak Raytherm Indoor Hydronic Boiler – 66 HP. Model: H1-0962CBEARAAA. S/N: 9603130245. Natural Gas. Input BTUH: 962,700. Output BTUH: 788,600. H1: mechanical modulation, set point 150ºF-210ºF. The Raytherm type H models have a 82% efficiency which, according to Raypak, is the highest of any atmospheric boiler. Max operating temp: 230ºF. Gas port: 1 in. Water ports: 2.5 in. Flue diameter: 14 in. Approximate shipping weight: 705 lbs. Removed in running condition late 2013. Overall dimensions: 32.5 in. W x 52.375 in. L x 33.5 in. H.
- Stock No: RHOH06.3a
- Manufacturer: Raypak
- Model: H1-0962CBEARAAA
- Serial Number: 9603130245
- Boiler Type: Other Boilers
- Boiler HP: 66
- Rated Input (BTUH): 962700
- Tank Inlets & Outlets Description: Gas port: 1 in. Water ports: 2.5 in.
- Motor Included? No
- Length (Inches): 52.375
- Width (Inches): 32.5
- Height (Inches): 33.5
- Weight (LBS): 705
- Year of Manufacture: 1996
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!




















