Reco Ammonia Oil Scrubber Tank - 400 Gallons

Reco Ammonia Oil Scrubber Tank - 400 Gallons

Reco Ammonia Oil Scrubber Tank. Approximate total capacity: 400 gallons / 50 cubic feet. Inside straight wall dimensions: 3 ft. 4 in. dia. x 5 ft. 9 in. H. MAWP: 250 psi @ 300°F. (1) Liquid level float switch and (1) dual relief valve assembly. Inlets: (1) 6 in. dia. port. Outlets: (1) 2-1/2 in. dia. port, (1) 1-1/2 in. dia. FNPT fitting. Overall dimensions: 4 ft. 7 in. L x 3 ft. 10 in. W x 11 ft. H. (HB1).

Product Details

  • Stock No: KWBF194.1
  • Manufacturer: Reco
  • Serial Number: W-943-14-1

Tank Details

  • Refrigeration Tank Type: Oil Tank
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 40
  • Tank Length (Inches): 69
  • Tank Estimated Capacity (Gallons): 400
  • Tank National Board Number: 3845
  • Tank MAWP (PSI at temp): 250 psi @ 300°F
  • Tank Inlets & Outlets Description: (1) 6 in. dia. port. Outlets: (1) 2-1/2 in. dia. port, (1) 1-1/2 in. dia. FNPT fitting

Micro Panel Details

  • Micro Control Panel Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 55
  • Width (Inches): 46
  • Height (Inches): 132

Additional Product Details

Reco Ammonia Oil Scrubber Tank - 400 Gallons
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed