- Product Details
RECO Ammonia Vertical Recirculator 42 in. dia. x 10 ft. 6 in. H
RECO Ammonia Vertical Recirculator Package. S/N: M876240A. Nat. Board: 8394. 42 in. dia. x 10 ft. 6 in. H. w/ (2) Durion Co. pumps, size ZX1-10A/100 w/ controls
Product Details
- Stock No: BDPC268.2a
- Manufacturer: Reco
- Serial Number: M876240A
Tank Details
- Refrigeration Tank Type: Recirculator
- Tank Orientation: Vertical
- Tank Diameter (Inches): 42
- Tank Length (Inches): 126
- Tank National Board Number: 8394
Pump Details
- Pump Included?: Yes
- Number of Pumps in Package: 2
- Pump Manufacturer(s): Durion Co.
- Pump Description(s): size ZX1-10A/100
Micro Panel Details
- Micro Control Panel Included? Yes
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Width (Inches): 42
- Height (Inches): 126
Additional Product Details
- Product Purchased From: Seafood Supplier
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!