- Product Details
Reco / Frick RWB-100 Rotary Screw Compressor Package - 250 HP
Reco / Frick RWB-100 Rotary Screw Compressor Package. Same machine as the FRICK RWB-100. Model: GDSH193S0081P / RWB-100. S/N: GDSH193S0081P. General Electric motor, 250 hp, 3,550 rpm, 460 V. Reco oil separator, MAWP: 250 psi at -20 to 300 °F. Reco oil cooler. Refrigerant: last used with R-717 (ammonia). Variable Vi setting: 2.2-5.0. Displacement: 592 cfm. Overall dimensions: 11 ft. 2 in. L x 6 ft. 2 in. W x 7 ft. 10 in. H. (BK)
- Stock No: DPFI435.3
- Manufacturer: Reco
- Model: GDSH193S0081P / RWB-100
- Serial Number: GDSH193S0081P
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!









