- Product Details
RECO Horizontal Ammonia Receiver (30in X 60in. 225 Gallons)
RECO Horizontal Ammonia Receiver. National Board: 3637. Serial No: W92111. Year Built: 1979. MAWP: 250 PSI @ 300 F. Shell: .375. Heads: .375. Overall Vessel Dimensions: 30Dia X 60L. Estimated Capacity: 250 Gallons.
Product Details
- Stock No: RDY31
- Manufacturer: RECO
- Serial Number: W92111
Tank Details
- Refrigeration Tank Type: Receiver
- Tank Orientation: Horizontal
- Tank Diameter (Inches): 30
- Tank Length (Inches): 60
- Tank Estimated Capacity (Gallons): 225
- Tank National Board Number: 3637
- Tank MAWP (PSI at temp): 250 PSI @ 300 F
- Tank Inlets & Outlets Description: Inlet/Outlet: 4 in
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 65
- Width (Inches): 38
- Height (Inches): 57
- Weight (LBS): 1,250
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1979
- Spec Sheet Available: No
- Previously Used With: RECO Screw Compressor Package
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!