Reco / Howden WRV 204/1.1 Rotary Screw Compressor Package - 250 HP

Reco / Howden WRV 204/1.1 Rotary Screw Compressor Package - 250 HP

Reco / Howden WRV 204/1.1 Rotary Screw Compressor Package. Model: MK5D/WRV 204/11050/1112. Refrigerant: Last used with R-717 (ammonia). General Electric motor, 250 hp, 3560 rpm, 460 V. DEWCO vertical oil separator, MAWP: 300 psig at 250ºF. Reco control panel. Vi setting: 5.0. Displacement: 568 cfm. Compressor run time: 12,299 hrs. Overall dimensions: 12 ft. 9 in. L x 4 ft. 3 in. W x 7 ft. 10 in. H.(H4).

Product Details

  • Stock No: 150.PMI450a.5
  • Manufacturer: Reco
  • Model: MK5D/WRV 204/11050/1112
  • Serial Number: JH2840

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

Dimensions:

Additional Product Details

Reco / Howden WRV 204/1.1 Rotary Screw Compressor Package - 250 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed