Reco NSV-324B / Frick RDB-134 Booster Rotary Screw Compressor Package - 125 HP

Reco NSV-324B / Frick RDB-134 Booster Rotary Screw Compressor Package - 125 HP

Reco NSV-314B / Frick RDB-134 Booster Rotary Screw Compressor Package. Model: NSV-314B / RDB-134. Same machine as FRICK RDB-134. Frick rotary screw compressor, Model/SN: GDSL193L0004QQ. Refrigerant: last used with R-717 (Ammonia). Toshiba electric motor, 125hp, 3535 rpm, 230/460 V. Oil separator, MAWP: 150 psig @ 300ºF 225 test psig. MDMT: -20º F @ 150 psig. 1995 Chil-Con oil cooler. Reco control panel. Vi setting: 2.8. Displacement: 790 cfm. Compressor run time: 203.3 hrs. We are not sure if that is original hours, hours since last rebuild, or hours since a new meter has been installed. Overall dimensions 9 ft. 11 in. L x 4 ft. 4 in. W x 8 ft. 3 in. H.(H11).

Product Details

  • Stock No: KWBF163.35
  • Manufacturer: Reco
  • Model: NSV-324B / RDB-134
  • Serial Number: 19025-300

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

Dimensions:

Additional Product Details

Reco NSV-324B / Frick RDB-134 Booster Rotary Screw Compressor Package - 125 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed