- Product Details
RECO Vertical Ammonia Receiver ( 44in. X 90in. 785 Gallons)
RECO Vertical Ammonia Receiver ( 44in x 90in. 785 Gallons) Serial Number: S164211. Tank National Board Number: 3239. Tank Estimated Capacity (Gallons): 785. Tank MAWP (PSI @ Temp): 250 PSI @ 300 F . Tank MAWT (PSI @ Temp). Previous Refrigerant was Ammonia (R717 | NH3). Manufactured in 1979. Shipping Dimensions (Inches): 40 x 40 x 140. 4500 LB
Product Details
- Stock No: GENR11
- Manufacturer: Reco
- Serial Number: S164211
Tank Details
- Refrigeration Tank Type: Receiver
- Tank Orientation: Vertical
- Tank Diameter (Inches): 44
- Tank Length (Inches): 90
- Tank Estimated Capacity (Gallons): 785
- Tank National Board Number: 3239
- Tank MAWP (PSI at temp): 250 PSI @ 300 F
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 40
- Width (Inches): 40
- Height (Inches): 140
- Weight (LBS): 4,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1979
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!