RECO Vertical Oil Separator (20in X 80in. 105 Gallons)
RECO Vertical Oil Separator (20in x 80in. 105 Gallons) Serial Number: MS2642.B. Tank National Board Number: 4756. Tank Estimated Capacity (Gallons): 105. Tank MAWP (PSI @ Temp): 250 PSIG @ 300 F. Tank MAWT (PSI @ Temp): -20 @ 250 PSIG. Previous Refrigerant was Ammonia (R717 | NH3). Manufactured in 1981.
Product Details
- Stock No: MGS18
- Manufacturer: Reco
- Serial Number: MS2642.B
Tank Details
- Refrigeration Tank Type: Oil Tank
- Tank Orientation: Vertical
- Tank Diameter (Inches): 20
- Tank Length (Inches): 80
- Tank Estimated Capacity (Gallons): 105
- Tank National Board Number: 4756
- Tank MAWP (PSI at temp): 250 PSIG @ 300 F
- Tank MAWT (temp at PSI): -20 @ 250 PSIG
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? No
Dimensions:
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1981
- Spec Sheet Available: No
- Product Purchased From: Produce Industry
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!