Recold MW-Series Closed Circuit Fluid Cooler- 18 Ton

Recold MW-Series Closed Circuit Fluid Cooler- 18 Ton

Recold MW-Series Closed Circuit Fluid Cooler- 18 Tons. Model: MWL-18B. Capacity min/max: 25-100 gpm. Coil volume: 42 gal. Airflow: 12,300 cfm. Tube Construction: Copper. Leeson fan motor, 5 hp, 1750 rpm, 208-230/460 V, 13.8-13/6.5 amps, 60 Hz, 3 phase. The MW-series is an induced draft, counter flow design fluid cooler. Recold Centrifugal Pump, impeller diameter: 3.38 in., (2) 1-1/2 in. female npt fittings. Motor, 1 hp, 3500 rpm, 208-230/460v, 60 Hz, 3 phase. Inlets: (1) 3 in. dia. copper tubing (media). Outlets: (1) 3 in. dia. copper tubing (media). Overall dimensions: 5 ft. 2 in. L x 4 ft. 2 in. W x 9 ft. 2 in. H.(ACN205).(BE).

Product Details

  • Stock No: ASCS245.35a
  • Manufacturer: Recold
  • Model: MLW-18B
  • Serial Number: 1708

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1

Condenser Dimensions

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Recold MW-Series Closed Circuit Fluid Cooler- 18 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed